
BAHK2612478AB 5-Piece Bathroom Accessory Set, Antique Brass
Mfr # BAHK2612478AB
Zoro # G403068079
product price: $135.89
/ea
Free Shipping & Returns
Key Features
Height
2.56
Color
Antique Brass
Finish
Antique Brass
Material
Zinc Alloy;Stainless Steel;ABS
Width
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAHK2612478AB
Zoro #
G403068079
UPC #
663370865770
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.56
Width
3.5
Length
24
Details
Color
Antique Brass
Finish
Antique Brass
Material
Zinc Alloy;Stainless Steel;ABS
Weight
3.75
Mounting Type
Wall Mount
Includes
Bathroom Accessories; Mounting Hardware
Features
Zinc alloy and stainless steel construction, Excellent artistic craftsmanship, Set includes 18-inch towel bar, 24-inch towel bar, towel ring, and toilet paper holder and robe hook, Features cast and machined zinc alloy hubs with stainless steel towel bar, Wall mount installation
Description
This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, robe hook, towel ring, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.