Zoro Homepage

BAHK2612478BB 5-Piece Bathroom Accessory Set, Brushed Brass

  • Mfr # BAHK2612478BB

  • Zoro # G403068055


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Height
2.56
Color
Brushed Brass
Finish
Brushed Brass
Material
Zinc Alloy;Stainless Steel;ABS
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHK2612478BB
Zoro #
G403068055
UPC #
663370862502
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.56
Width
3.5
Length
24

Details

Color
Brushed Brass
Finish
Brushed Brass
Material
Zinc Alloy;Stainless Steel;ABS
Includes
Bathroom Accessories; Mounting Hardware
Weight
3.75
Features
Zinc alloy and stainless steel construction, 5-piece bath hardware combo, Excellent artistic craftsmanship, Set includes 18-inch towel bar, 24-inch towel bar, towel ring, and toilet paper holder and robe hook, Wall mount installation, Mounting hardware included, Features cast and machined zinc alloy hubs with stainless steel towel bar, Corrosion-resistant finish
Mounting Type
Wall Mount

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, robe hook, towel ring, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.