Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BAHK6012478C 5-Piece Bathroom Accessory Set, Polished Chrome

  • Mfr # BAHK6012478C

  • Zoro # G603068091


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Height
2.19
Color
Polished Chrome
Finish
Polished Chrome
Material
Stainless Steel
Width
3.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHK6012478C
Zoro #
G603068091
UPC #
663370732379
Country of Origin
China

Dimensions

Height
2.19
Width
3.25
Length
26.19

Details

Color
Polished Chrome
Finish
Polished Chrome
Material
Stainless Steel
Features
Stainless steel construction, 5-piece bath hardware combo, Includes 24" towel bar, 18" towel bar, towel ring, robe hook, toilet paper holder, Wall mount installation, Mounting hardware included, Easy installation, Corrosion-resistant finish
Weight
3.48
Includes
Bathroom Accessories; Mounting Hardware
Mounting Type
Drill and Screw Mount

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars (24-inch and 18-inch), straight towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.