Zoro Homepage

BAHK6112478BB 5-Piece Bathroom Accessory Set, Brushed Brass

  • Mfr # BAHK6112478BB

  • Zoro # G903068067


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Height
2.88
Color
Brushed Brass
Finish
Brushed Brass
Material
Stainless Steel
Width
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHK6112478BB
Zoro #
G903068067
UPC #
663370859632
Country of Origin
China

Dimensions

Height
2.88
Width
1.25
Length
25.25

Details

Color
Brushed Brass
Finish
Brushed Brass
Material
Stainless Steel
Features
Stainless steel construction, 5-piece bath hardware combo, Includes 24" towel bar, 18" towel bar, towel ring, robe hook, and toilet paper holder, Wall mount installation, Mounting hardware included, Easy installation, Corrosion-resistant finish
Includes
Bathroom Accessories;Mounting Hardware;Mounting Template
Mounting Type
Drill and Screw Mount
Weight
5.44

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.