BAHK6112478SN Dessau 5-Piece Bathroom Accessory Set, Brushed Nickel

  • Mfr # BAHK6112478SN

  • Zoro # G3174074


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Height
2.88
Color
Brushed Nickel
Finish
Brushed Nickel
Material
Stainless Steel
Width
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAHK6112478SN
Zoro #
G3174074
UPC #
663370730511
Country of Origin
China

Dimensions

Height
2.88
Width
1.25
Length
25.25

Details

Item
BAHK6112478SN Dessau 5-Piece Bathroom Accessory Set, Brushed Nickel
Color
Brushed Nickel
Finish
Brushed Nickel
Material
Stainless Steel
Features
Stainless steel construction, 5-piece bath hardware combo, Includes 24" towel bar, 18" towel bar, towel ring, robe hook, and toilet paper holder, Wall mount installation, Mounting hardware included, Easy installation, Corrosion-resistant finish
Includes
Bathroom Accessories;Mounting Hardware;Mounting Template
Mounting Type
Drill and Screw Mount

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.