BAHK61212478AB 5-Piece Bathroom Accessory Set, Antique Brass

  • Mfr # BAHK61212478AB

  • Zoro # G603068077


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Height
2.31
Color
Antique Brass
Finish
Antique Brass
Material
Zinc Alloy;Stainless Steel;Aluminum
Width
3.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHK61212478AB
Zoro #
G603068077
UPC #
663370865824
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Width
3.19
Length
24

Details

Color
Antique Brass
Finish
Antique Brass
Material
Zinc Alloy;Stainless Steel;Aluminum
Weight
4.08
Mounting Type
Wall Mount
Includes
Bathroom Accessories; Mounting Hardware
Features
Zinc alloy and stainless steel construction, 5-piece bath hardware combo, Set includes 18" towel bar, 24" towel bar, towel ring, toilet paper holder, and robe hook, Wall mount installation, Design is perfectly co-ordinated to match the bathroom decor, Excellent artistic craftsmanship, Offering convenience and quality at a competitive price

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.