Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BAHK61212478BB Monarch 5-Piece Bathroom Accessory Set, Brushed Brass

  • Mfr # BAHK61212478BB

  • Zoro # G3174774


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Collection
Monarch
Height
2.31
Color
Brushed Brass
Material
Zinc Alloy;Stainless Steel;Aluminum
Width
3.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHK61212478BB
Zoro #
G3174774
UPC #
663370745850
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.31
Width
3.19
Length
24
Item Width (Inch)
3.19
Product Diameter (Inch)
6.38
Item Height (Inch)
2.31
Item Length (Inch)
24

Details

Item
BAHK61212478BB Monarch 5-Piece Bathroom Accessory Set, Brushed Brass
Collection
Monarch
Color
Brushed Brass
Finish
Brushed Brass
Material
Zinc Alloy;Stainless Steel;Aluminum
ADA Compliant
true
Mounting Type
Wall Mount
Includes
Bathroom Accessories; Mounting Hardware
Features
Zinc alloy and stainless steel construction, 5-piece bath hardware combo, Set includes 18" towel bar, 24" towel bar, towel ring, toilet paper holder, and robe hook, Wall mount installation, Design is perfectly co-ordinated to match the bathroom decor, Excellent artistic craftsmanship, Offering convenience and quality at a competitive price
Prop 65 Label
false
Warranty
1
UPC/CUPC Certified
false
DOE Certified
false
Low Lead Compliant
false
Escutcheon Included
false
Item Weight (lbs)
4.08
CEC Certified
false
Theme
Traditional
Installation Type
Wall Mount

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.