
BAHK6127C 3-Piece Bathroom Robe Hook/Towel Hook, Polished Chrome
Mfr # BAHK6127C
Zoro # G603046587
product price: $57.15
/eaKey Features
Finish
Polished Chrome
Material
Zinc Alloy;Aluminum
Color
Polished Chrome
Width
2.5
Height
2.31
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAHK6127C
Zoro #
G603046587
UPC #
196507010731
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.5
Height
2.31
Length
3.88
Details
Finish
Polished Chrome
Material
Zinc Alloy;Aluminum
Color
Polished Chrome
Weight
0.83
Includes
Robe Hook; Mounting Hardware
Features
Double hook design, High quality zinc alloy and aluminum construction, Extends 2-1/2" from wall, Concealed screw mounting, Decorative square flange, Pair with Monarch collection
Description
The Monarch bathroom robe hook helps to de-clutter your bathroom by providing additional storage space. Intended to add sophistication to your bathroom decor, the premium polished chrome finish will last for years to come. The package comes with 3 pieces of the robe hook.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.