Zoro Homepage

BAHK6312478BB 5-Piece Bathroom Accessory Set, Brushed Brass

  • Mfr # BAHK6312478BB

  • Zoro # G903068081


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Height
2.56
Color
Brushed Brass
Finish
Brushed Brass
Material
Stainless Steel
Width
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHK6312478BB
Zoro #
G903068081
UPC #
663370859649
Country of Origin
China

Dimensions

Height
2.56
Width
0.88
Length
25.63

Details

Color
Brushed Brass
Finish
Brushed Brass
Material
Stainless Steel
Mounting Type
Drill and Screw Mount
Weight
4.61
Features
Stainless steel construction, 5-piece bath hardware combo, Includes 24" towel bar, 18" towel bar, towel ring, robe hook, and toilet paper holder, Excellent artistic craftsmanship, Wall mount installation, Mounting hardware included, Easy installation, Corrosion-resistant finish
Includes
Bathroom Accessories;Mounting Hardware;Mounting Template

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.