BAHK6312478MB Metzinger 5-Piece Bathroom Accessory Set, Matte Black

  • Mfr # BAHK6312478MB

  • Zoro # G3175754


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Collection
Metzinger
Height
2.56
Color
Matte Black
Finish
Matte Black
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAHK6312478MB
Zoro #
G3175754
UPC #
663370730528
Country of Origin
China

Dimensions

Height
2.56
Width
0.88
Length
25.63
Item Width (Inch)
0.88
Item Height (Inch)
2.56
Item Length (Inch)
25.63

Details

Item
BAHK6312478MB Metzinger 5-Piece Bathroom Accessory Set, Matte Black
Collection
Metzinger
Color
Matte Black
Finish
Matte Black
Material
Stainless Steel
Features
Stainless steel construction, 5-piece bath hardware combo, Includes 24" towel bar, 18" towel bar, towel ring, robe hook, and toilet paper holder, Excellent artistic craftsmanship, Wall mount installation, Mounting hardware included, Easy installation, Corrosion-resistant finish
ADA Compliant
false
Mounting Type
Drill and Screw Mount
Includes
Bathroom Accessories;Mounting Hardware;Mounting Template
DOE Certified
false
UPC/CUPC Certified
false
Installation Type
Wall Mount
Escutcheon Included
false
Warranty
1
Prop 65 Label
false
Theme
Modern
Low Lead Compliant
false
Item Weight (lbs)
4.61
CEC Certified
false

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.