Shop KINGSTON BRASS
See all product information
Create Account
BAHK8212478BB 5-Piece Bathroom Accessory Set, Brushed Brass
- Mfr # BAHK8212478BB
- Zoro # G203068064
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Height
2.44
Color
Brushed Brass
Finish
Brushed Brass
Material
Stainless Steel;Zinc Alloy
Width
6.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAHK8212478BB
- Zoro #
- G203068064
- UPC #
- 663370861611
- Country of Origin
- Taiwan, Province of China
- Color
- Brushed Brass
- Finish
- Brushed Brass
- Material
- Stainless Steel;Zinc Alloy
- Weight
- 3.38
- Features
- Includes
- Bathroom Accessories; Mounting Hardware
Dimensions
- Height
- 2.44
- Width
- 6.13
- Length
- 24
Description
This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.