Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BAHK8212478MB Continental 5-Piece Bathroom Accessory Set, Matte Black

  • Mfr # BAHK8212478MB

  • Zoro # G3176138


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Collection
Continental
Height
2.44
Color
Matte Black
Finish
Matte Black
Material
Stainless Steel;Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAHK8212478MB
Zoro #
G3176138
UPC #
663370687433
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.44
Width
6.13
Length
24
Item Length (Inch)
24
Product Diameter (Inch)
6.31
Item Width (Inch)
6.13
Item Height (Inch)
2.44

Details

Item
BAHK8212478MB Continental 5-Piece Bathroom Accessory Set, Matte Black
Collection
Continental
Color
Matte Black
Finish
Matte Black
Material
Stainless Steel;Zinc Alloy
Includes
Bathroom Accessories; Mounting Hardware
ADA Compliant
false
Mounting Type
Wall Mount
Features
Zinc alloy and stainless steel construction, 5-piece bath hardware set, Set Includes 1 each: 24" towel bar, 18" towel bar, towel ring, robe hook and toilet paper holder, Wall mount installation, Mounting hardware included, Coordinates perfectly with any modern decor
Warranty
1
Low Lead Compliant
false
DOE Certified
false
Item Weight (lbs)
3.38
Installation Type
Wall Mount
Prop 65 Label
true
Theme
Modern
CEC Certified
false
UPC/CUPC Certified
false
Escutcheon Included
false

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Two towel bars, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.