BAK1113478BB 4-Pieces Dual Towel Bar Bathroom Hardware Set, Brushed Brass

  • Mfr # BAK1113478BB

  • Zoro # G503055634


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Width
5.81
Height
5.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK1113478BB
Zoro #
G503055634
UPC #
663370862076
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.81
Height
5.06
Length
24

Details

Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Includes
Bathroom Accessories; Mounting Hardware
Weight
5.65
Features
4 piece bathroom accessory kit includes: 24" dual towel bar, towel ring, robe hook, toilet paper holder, Solid brass construction, 2-3/4" diameter base, Coordinates perfectly with any traditional decor, All mounting hardware included, Coordinates beautifully with other pieces from the Victorian collection, Premium finish resists scratches and tarnishing

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One dual towel bar, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.