Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BAK312478MB Victorian 4-Piece Bathroom Accessory Set, Matte Black

  • Mfr # BAK312478MB

  • Zoro # G3174756


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Collection
Victorian
Height
2.75
Color
Matte Black
Finish
Matte Black
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK312478MB
Zoro #
G3174756
UPC #
663370720031
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Width
3.13
Length
20.75
Item Height (Inch)
2.75
Item Length (Inch)
20.75
Product Diameter (Inch)
2-11/16"
Item Width (Inch)
3.13

Details

Item
BAK312478MB Victorian 4-Piece Bathroom Accessory Set, Matte Black
Collection
Victorian
Color
Matte Black
Finish
Matte Black
Material
Brass
Mounting Type
Wall Mount
Features
4 piece bathroom accessory kit includes: 18" towel bar, towel ring, robe hook and toilet paper holder, Solid brass construction, 2-11/16" diameter base, Coordinates perfectly with any traditional decor, All mounting hardware included, Coordinates beautifully with other pieces from the Victorian collection
Includes
Bathroom Accessories; Mounting Hardware
ADA Compliant
true
CEC Certified
false
DOE Certified
false
Item Weight (lbs)
2.81
UPC/CUPC Certified
false
Low Lead Compliant
false
Theme
Traditional
Escutcheon Included
false
Prop 65 Label
true
Warranty
1
Installation Type
Wall Mount

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.