BAK4181148AB Metropolitan 3-Piece Towel Bar Accessory Set, Brass

  • Mfr # BAK4181148AB

  • Zoro # G3052475


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Collection
Metropolitan
Material
Brass
Color
Antique Brass
Width
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK4181148AB
Zoro #
G3052475
UPC #
663370786983
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.75
Height
2.75
Length
26.75
Item Height (Inch)
2.75
Item Width (Inch)
7.75
Item Length (Inch)
26.75

Details

Finish
Antique Brass
Collection
Metropolitan
Material
Brass
Color
Antique Brass
Includes
Bathroom Accessories; Mounting Hardware
Weight
3.8
Features
Fabricated from solid brass, Wall mount installation, Includes: 24" towel bar, Toilet paper holder, Towel ring, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Item Weight (lbs)
3.8
DOE Certified
false
Warranty
1
Theme
Modern
Escutcheon Included
false
CEC Certified
false
ADA Compliant
true
Low Lead Compliant
false
Prop 65 Label
true
UPC/CUPC Certified
false

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.