Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BAK8211478SN Concord 4-Piece Bathroom Accessory Set, Brushed Nickel

  • Mfr # BAK8211478SN

  • Zoro # G3175264


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Height
7.06
Color
Brushed Nickel
Finish
Brushed Nickel
Material
Brass
Width
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK8211478SN
Zoro #
G3175264
UPC #
663370250903
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.06
Width
2.94
Length
25.63

Details

Item
BAK8211478SN Concord 4-Piece Bathroom Accessory Set, Brushed Nickel
Color
Brushed Nickel
Finish
Brushed Nickel
Material
Brass
Features
4 piece bathroom accessory kit includes: 24" towel bar, toilet paper holder, robe hook, and towel ring, 2-7/16" diameter base, Easy installation, All mounting hardware included, Coordinates perfectly with any modern decor, Corrosion-resistant finish, Designed for long-lasting durability
Mounting Type
Wall Mount
Includes
Bathroom Accessories; Mounting Hardware

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.