Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BAK821148BB 3-Piece Bathroom Accessory Set, Brushed Brass

  • Mfr # BAK821148BB

  • Zoro # G103068058


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Height
7.06
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass
Width
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK821148BB
Zoro #
G103068058
UPC #
663370913617
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.06
Width
2.94
Length
25.63

Details

Color
Brushed Brass
Finish
Brushed Brass
Material
Brass
Mounting Type
Wall Mount
Includes
Bathroom Accessories; Mounting Hardware
Features
3 piece bathroom accessory kit includes: 24" towel bar, towel ring, and toilet paper holder, Solid brass construction, 2-7/16" diameter base, Easy installation, All mounting hardware included, Coordinates beautifully with other pieces from the Concord collection
Weight
3.01

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One towel bar, towel ring, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.