Zoro Homepage

BAK911148BB Water Onyx 3-Piece Bathroom Accessory Set, Brushed Brass

  • Mfr # BAK911148BB

  • Zoro # G3174354


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Collection
Water Onyx
Height
7.31
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass;Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK911148BB
Zoro #
G3174354
UPC #
663370751912
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.31
Width
6.13
Length
26.75
Item Length (Inch)
26.75
Product Diameter (Inch)
2.75
Item Width (Inch)
6.13
Item Height (Inch)
7.31

Details

Item
BAK911148BB Water Onyx 3-Piece Bathroom Accessory Set, Brushed Brass
Collection
Water Onyx
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass;Ceramic
Includes
Bathroom Accessories; Mounting Hardware
Mounting Type
Wall Mount
ADA Compliant
true
Features
3 piece bathroom accessory kit, Set includes 24" towel bar, towel ring, toilet paper holder, Design is perfectly co-ordinated to match the bathroom decor, Excellent artistic craftsmanship, Offering convenience and quality at a competitive price, Corrosion-resistant finish, Mounting hardware included
CEC Certified
false
Theme
Traditional
Escutcheon Included
false
Item Weight (lbs)
3.78
DOE Certified
false
Installation Type
Wall Mount
Low Lead Compliant
false
UPC/CUPC Certified
false
Warranty
1
Prop 65 Label
true

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One 24" towel bar, towel ring, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.