Zoro Homepage

BAK911248BB Water Onyx 3-Piece Bathroom Accessory Set, Brushed Brass

  • Mfr # BAK911248BB

  • Zoro # G3175404


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Height
7.31
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass;Ceramic
Width
6.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK911248BB
Zoro #
G3175404
UPC #
663370751943
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.31
Width
6.13
Length
20.75

Details

Item
BAK911248BB Water Onyx 3-Piece Bathroom Accessory Set, Brushed Brass
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass;Ceramic
Features
Set includes 18" towel bar, towel ring, toilet paper holder, Wall mount installation, 20-3/4" overall towel bar length, 6-1/8" towel ring diameter, 9-5/16" overall toilet paper holder length, Includes mounting hardware, Premium finish resists scratches and tarnishing, Designed for long-lasting durability
Mounting Type
Wall Mount
Includes
Bathroom Accessories; Mounting Hardware

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One 18" towel bar, towel ring, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.