BAK9113478C Water Onyx 4-Piece Bathroom Accessory Set, Polished Chrome

  • Mfr # BAK9113478C

  • Zoro # G3174327


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Collection
Water Onyx
Height
7.31
Color
Polished Chrome
Finish
Polished Chrome
Material
Brass;Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAK9113478C
Zoro #
G3174327
UPC #
663370751813
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.31
Width
6.13
Length
26.75
Product Diameter (Inch)
2.75
Item Height (Inch)
7.31
Item Length (Inch)
26.75
Item Width (Inch)
6.13

Details

Item
BAK9113478C Water Onyx 4-Piece Bathroom Accessory Set, Polished Chrome
Collection
Water Onyx
Color
Polished Chrome
Finish
Polished Chrome
Material
Brass;Ceramic
Features
Set includes 24" dual towel bar, towel ring, toilet paper holder, robe hook., Wall mount installation, 26-3/4" dual towel bar length, 6-1/8" towel ring diameter, 5-7/16" robe hook length, 9-5/16" overall toilet paper holder length, Includes mounting hardware, Premium finish resists scratches and tarnishing, Designed for long-lasting durability
Includes
Bathroom Accessories; Mounting Hardware
Mounting Type
Wall Mount
ADA Compliant
true
Prop 65 Label
true
UPC/CUPC Certified
false
Warranty
1
Low Lead Compliant
false
DOE Certified
false
CEC Certified
false
Installation Type
Wall Mount
Escutcheon Included
false
Item Weight (lbs)
4.94
Theme
Traditional

Description

This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. One 24" dual towel bar, towel ring, robe hook, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.