Zoro Homepage

Bar Faucet, Brushed Nickel

  • Mfr # KS2498AX

  • Zoro # G3919064


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Cold Handle Item#
KBH1608AXC
Faucet Holes
2
Pullout Spray
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2498AX
Zoro #
G3919064
UPC #
663370059278
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Length (Inch)
10.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
false
Cold Handle Item#
KBH1608AXC
Faucet Holes
2
Pullout Spray
false
Drain Included
No
Cold Cartridge Item#
KSRPL2000CC
Handle Style
Cross
Hot Cartridge Item#
KSRPL2000HC
Material
Brass
Faucet Centers
4
Mounting Type
Deck Mount
Collection
Victorian
Theme
Traditional
Item Weight (lbs)
5
Installation Type
Deck Mount
Hot Handle Item#
KBH1608AXH
Handles Included
true
Sidespray
false
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Valve Type
Ceramic Disc Cartridge

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.