Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Faucet, Brushed Nickel

  • Mfr # KS2498GL

  • Zoro # G3938698


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Item Weight (lbs)
5
Cold Cartridge Item#
KSRPL2000CC
Faucet Centers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2498GL
Zoro #
G3938698
UPC #
663370059292
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Length (Inch)
10.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Brushed Nickel
ADA Compliant
true
Item Weight (lbs)
5
Cold Cartridge Item#
KSRPL2000CC
Faucet Centers
4
Sidespray
false
Handles Included
true
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Collection
Georgian
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Handle Style
Lever
Material
Brass
Installation Type
Deck Mount
Drain Included
No
Pulldown Spray
false
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Share H&C Handle Item#
KSH9608GL
Faucet Holes
2

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.