Zoro Homepage

Bar Faucet, Brushed Nickel

  • Mfr # KS2498TL

  • Zoro # G3938628


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
4
Share H&C Handle Item#
KSH7618TL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2498TL
Zoro #
G3938628
UPC #
663370059315
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Height (Inch)
2.38
Item Length (Inch)
10.25
Item Width (Inch)
6.38

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.