
Bar Faucet, Polished Brass
Mfr # KS2492AL
Zoro # G5945677
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Finish
Polished Brass
ADA Compliant
true
Mounting Type
Deck Mount
Max Deck Thickness
1.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS2492AL
Zoro #
G5945677
UPC #
663370035753
Country of Origin
Taiwan, Province of China
Dimensions
Max Deck Thickness
1.25
Item Width (Inch)
6.38
Item Length (Inch)
10.25
Item Height (Inch)
2.38
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.