Zoro Homepage

Bar Faucet, Polished Brass

  • Mfr # KS2492AX

  • Zoro # G3915162


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Faucet Centers
4
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2492AX
Zoro #
G3915162
UPC #
663370059179
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.38
Max Deck Thickness
1.25
Item Length (Inch)
10.25
Item Width (Inch)
6.38

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Brass
ADA Compliant
false
Faucet Centers
4
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Pullout Spray
false
Cold Cartridge Item#
KSRPL2000CC
Cold Handle Item#
KBH1602AXC
Installation Type
Deck Mount
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Pulldown Spray
false
Sidespray
false
Handle Style
Cross
Handles Included
true
Item Weight (lbs)
5
Collection
Victorian
Hot Handle Item#
KBH1602AXH
Material
Brass
Drain Included
No

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.