Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Faucet, Polished Brass

  • Mfr # KS2492GL

  • Zoro # G3912536


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Item Length (Inch)
10.25
Valve Type
Ceramic Disc Cartridge
Item Weight (lbs)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2492GL
Zoro #
G3912536
UPC #
663370059193
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.25
Item Width (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
2.38

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Item Weight (lbs)
5
Material
Brass
Collection
Georgian
Share H&C Handle Item#
KSH9602GL
Pullout Spray
false
Handles Included
true
Sidespray
false
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPL2000HC
Faucet Holes
2
Installation Type
Deck Mount
Handle Style
Lever
Mounting Type
Deck Mount
Faucet Centers
4
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Pulldown Spray
false
Drain Included
No

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.