Zoro Homepage

Bar Faucet, Polished Chrome

  • Mfr # KS2491AX

  • Zoro # G3908853


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Max Deck Thickness
1.25
Faucet Holes
2
Handles Included
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2491AX
Zoro #
G3908853
UPC #
663370059124
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
6.38
Item Height (Inch)
2.38
Item Length (Inch)
10.25

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Chrome
ADA Compliant
false
Faucet Holes
2
Handles Included
true
Pullout Spray
false
Hot Handle Item#
KBH1601AXH
Installation Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Handle Style
Cross
Theme
Traditional
Faucet Centers
4
Collection
Victorian
Sidespray
false
Item Weight (lbs)
5
Pulldown Spray
false
Hot Cartridge Item#
KSRPL2000HC
Cold Cartridge Item#
KSRPL2000CC
Cold Handle Item#
KBH1601AXC
Drain Included
No

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.