Bar Faucet W/out Pop-Up Rod, Antique Brass

  • Mfr # KB1493AX

  • Zoro # G3917786


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Antique Brass
ADA Compliant
false
Material
Brass
Pullout Spray
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1493AX
Zoro #
G3917786
UPC #
663370039317
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
9
Item Width (Inch)
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Antique Brass
ADA Compliant
false
Material
Brass
Pullout Spray
false
Theme
Traditional
Hose Included
false
Sidespray
false
Mounting Type
Deck Mount
Handle Style
Cross
Item Weight (lbs)
5.15
Cold Handle Item#
KBH1603AXC
Drain Included
No
Hot Handle Item#
KBH1603AXH
Valve Type
Washerless Cartridge
Shared H&C Cartridge Item#
KBRP101C
Pulldown Spray
false
Faucet Centers
4
Installation Type
Deck Mount
Handles Included
true
Collection
Heritage
Spout Flow Rate (GPM)
1.8
Faucet Holes
2

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.