Bar Faucet W/out Pop-Up Rod, Polished Nickel

  • Mfr # KB1496AX

  • Zoro # G3937553


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Polished Nickel
ADA Compliant
false
Spout Flow Rate (GPM)
1.8
Faucet Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1496AX
Zoro #
G3937553
UPC #
663370039324
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6.38
Item Height (Inch)
9
Max Deck Thickness
1.25
Item Width (Inch)
4.75

Details

Item
Bar Prep Faucet
Number of Handles
2
Finish
Polished Nickel
ADA Compliant
false
Spout Flow Rate (GPM)
1.8
Faucet Holes
2
Material
Brass
Collection
Heritage
Cold Handle Item#
KBH1606AXC
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Handles Included
true
Pulldown Spray
false
Sidespray
false
Pullout Spray
false
Hot Handle Item#
KBH1606AXH
Theme
Traditional
Installation Type
Deck Mount
Drain Included
No
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4
Item Weight (lbs)
5.15
Handle Style
Cross

Description

Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.