
BAR1161BB 24-Inch X 3/4-Inch OD Towel Bar Only, Brushed Brass
Mfr # BAR1161BB
Zoro # G103055539
product price:Â $33.69
/eaKey Features
Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Width
0.75
Height
0.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BAR1161BB
Zoro #
G103055539
UPC #
663370890000
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.75
Height
0.75
Length
24
Details
Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Features
Replacement bar for your 3/4" diameter towel bar, 24" overall length, 3/4" diameter, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Towel Bar Tube
Weight
0.28
Description
Hang your towels in style with the chic appeal of the Kingston Brass Towel Bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with matching finish flanges for a complete look.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.