BAR1162BB 18-Inch X 3/4-Inch OD Towel Bar Only, Brushed Brass

  • Mfr # BAR1162BB

  • Zoro # G703055496


product price:  $28.55
/ea

Key Features

Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Width
0.75
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAR1162BB
Zoro #
G703055496
UPC #
663370889998
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.75
Height
0.75
Length
18

Details

Finish
Brushed Brass
Material
Brass
Color
Brushed Brass
Weight
0.18
Includes
Towel Bar Tube
Features
Replacement bar for your 3/4" diameter towel bar, 18" overall length, 3/4" diameter, Corrosion-resistant finish, Designed for long-lasting durability

Description

Hang your towels in style with the chic appeal of the Kingston Brass Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with matching finish flanges for a complete look.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.