Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basin Faucet (1)CCMX5CSC (1)CCMX5CSH, Oil Rubbed Bronze

  • Mfr # CC7L5

  • Zoro # G3934175


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Oil Rubbed Bronze
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC7L5
Zoro #
G3934175
UPC #
663370118197
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
4
Item Height (Inch)
1.75
Item Width (Inch)
3.5
Max Deck Thickness
1.5

Details

Mounting Type
Deck Mount
ADA Compliant
false
Finish
Oil Rubbed Bronze
Number of Handles
2
Item
Basin Tap Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Drain Included
No
Cold Handle Item#
CCMX5CSC
Pullout Spray
false
Handle Style
Cross
Item Weight (lbs)
0.21
Installation Type
Single Hole
Spout Flow Rate (GPM)
1.2
Faucet Holes
2
Cold Cartridge Item#
KSRPL3200CC
Handles Included
true
Hot Handle Item#
CCMX5CSH
Theme
Traditional
Hot Cartridge Item#
KSRPL3200HC
Collection
Vintage
Body Material
Brass

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Vintage Basin Faucet (1)CCMX5CSC (1)CCMX5CSH and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.