Zoro Homepage

Basin Faucet (1)CCPL8CSC (1)CCPL8CSH, Brushed Nickel

  • Mfr # CC5L8

  • Zoro # G3922826


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC5L8
Zoro #
G3922826
UPC #
663370118456
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.75
Item Height (Inch)
1.75
Item Width (Inch)
3
Item Length (Inch)
4.06
Height
1.75

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
2
Item
Basin Tap Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Collection
Vintage
Cold Cartridge Item#
KSRPL3200CC
Drain Included
No
Installation Type
Single Hole
Hot Cartridge Item#
KSRPL3200HC
Faucet Holes
2
Handle Style
Lever
Share H&C Handle Item#
CCCL8
Theme
Traditional
Pullout Spray
false
Item Weight (lbs)
0.21
Handles Included
true
Body Material
Brass
Number of Mounting Holes
2

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Vintage Basin Faucet and its featured sturdy brass construction are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.