Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basin Faucet, Polished Brass

  • Mfr # CC3L2

  • Zoro # G3937973


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC3L2
Zoro #
G3937973
UPC #
663370117497
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.5
Max Deck Thickness
1.75
Item Height (Inch)
4.06
Item Length (Inch)
3
Height
4.06

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Item
Basin Tap Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Cold Cartridge Item#
KSRPL3200CC
Drain Included
No
Hot Cartridge Item#
KSRPL3200HC
Handles Included
true
Collection
Vintage
Theme
Traditional
Pullout Spray
false
Cold Handle Item#
CCPL2CSC
Faucet Holes
2
Installation Type
Single Hole
Handle Style
Lever
Item Weight (lbs)
3.06
Hot Handle Item#
CCPL2CSH
Body Material
Brass
Number of Mounting Holes
2
Flow Rate - Maximum
1.2

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Kingston Brass Basin Faucet and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.