
Basin Faucet, Polished Chrome
Mfr # CC2L1
Zoro # G3934044
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC2L1
Zoro #
G3934044
UPC #
663370117657
Country of Origin
Taiwan, Province of China
Dimensions
Item Width (Inch)
3.5
Item Length (Inch)
4
Max Deck Thickness
1.75
Item Height (Inch)
2.75
Maximum Deck Thickness
1.75 in
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Vintage Basin Faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Let this faucet bring about an air of traditional allure to your interior home design.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.