Shop KINGSTON BRASS
See all product information
Create Account
Basin Tap Faucet with Metal Cross Handle, Polished Nickel
- Mfr # KS3206AX
- Zoro # G723927407
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
For Use With
Kitchen Faucets
Length
6-1/4 in
Color
Antique Copper
Handle Type
Cross
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS3206AX
- Zoro #
- G723927407
- UPC #
- 196507214078
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Nickel
- For Use With
- Kitchen Faucets
- Color
- Antique Copper
- Item
- Bar Prep Faucets
- Handle Type
- Cross
- Installation Type
- Single Hole
- Number of Handles
- 2
- Valve Type
- Ceramic Disc Cartridge
- Flow Rate - Maximum
- 1.2 GPM
- Mounting Type
- Deck Mount
- Includes
- Faucet; Mounting Hardware
- Body Material
- Brass
Dimensions
- Length
- 6-1/4 in
- Height
- 11-9/16 in
- Width
- 4-3/4 in
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. The Restoration Basin Tap Faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. Bring this faucet to your home to offer a touch of old design and exquisite detail.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.