Bathroom Faucet W/ Pop-Up Drain, Oil Rubbed Bronze

  • Mfr # KB1405BL

  • Zoro # G3911303


product price: $164.23
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
1
Valve Type
Stainless Steel Ball Type Cartridge
Shared H&C Cartridge Item#
KBRP521C
Faucet Centers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1405BL
Zoro #
G3911303
UPC #
663370015700
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
7
Item Width (Inch)
6
Height
6
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
1
Item
Single-Hole Bathroom Faucet
Valve Type
Stainless Steel Ball Type Cartridge
Shared H&C Cartridge Item#
KBRP521C
Faucet Centers
0
Item Weight (lbs)
4.41
Theme
Traditional
Pop Up Rod Item#
KBPR1405BL
Collection
Victorian
Installation Type
Single Hole
Handle Style
Lever
Handles Included
true
Share H&C Handle Item#
KBH3405BL
Drain Included
Yes
Body Material
Brass
Number of Mounting Holes
1
Flow Rate - Maximum
1.2
Pulldown Spray
FALSE

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Victorian single-handle bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.