
Bathroom Glass Shelf, Brushed Brass
Mfr # BA1759BB
Zoro # G807990839
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Height
3.06
Finish
Brushed Brass
Material
Brass;Glass
Width
5.25
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA1759BB
Zoro #
G807990839
UPC #
663370194849
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.06
Width
5.25
Length
20.44
Details
Finish
Brushed Brass
Material
Brass;Glass
ADA Compliant
Yes
Includes
Glass Shelf; Mounting Hardware
Features
High quality brass and glass construction, 20" length tempered glass shelf, Solid brass flanges, 2-7/16" flange base, Mounting hardware included, Corrosion-resistant finish, Coordinates perfectly with Heritage collection
Type
Bathroom Shelves
Mounting Type
Wall Mount
Description
This Kingston Brass glass shelf tastefully adds extra storage space to your traditional bathroom The simplistic design includes two premium finish mounting wall brackets for a strong, secure hold
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.