Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BATUBRWD 5-5/8" Miniature Ceramic Classic Bathtub (2-Pieces), White

  • Mfr # BATUBRWD

  • Zoro # G3174275


product price: $40.75
/ea

Key Features

Finish
White
Material
Ceramic
ADA Compliant
false
DOE Certified
false
Item Width (Inch)
2.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATUBRWD
Zoro #
G3174275
UPC #
663370349768
Country of Origin
China

Dimensions

Item Width (Inch)
2.94
Item Length (Inch)
5.63
Item Height (Inch)
1.94

Details

Item
Mini Tub
Finish
White
Material
Ceramic
ADA Compliant
false
DOE Certified
false
Item Weight (lbs)
0.66
Warranty
1
Prop 65 Label
false
Low Lead Compliant
false
CEC Certified
false
UPC/CUPC Certified
false
Share H&C Handle Item#
No Handle

Description

The Kingston Brass miniature bathtub is perfect for holding small accessories or a bar of soap. This mini decorative tub is perfect for the bathroom counter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.