BATUBSRWD 8-1/16" Miniature Ceramic Slipper Bathtub (2-Pieces), White

  • Mfr # BATUBSRWD

  • Zoro # G3175648


product price: $54.45
/ea

Key Features

Finish
White
Material
Ceramic
ADA Compliant
false
CEC Certified
false
Item Height (Inch)
3.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATUBSRWD
Zoro #
G3175648
UPC #
663370349720
Country of Origin
China

Dimensions

Item Height (Inch)
3.88
Item Width (Inch)
4.5
Item Length (Inch)
8.06

Details

Item
Mini Tub
Finish
White
Material
Ceramic
ADA Compliant
false
CEC Certified
false
DOE Certified
false
Low Lead Compliant
false
UPC/CUPC Certified
false
Item Weight (lbs)
2.04
Warranty
1
Share H&C Handle Item#
No Handle
Prop 65 Label
false

Description

The Kingston Brass miniature bathtub is perfect for holding small accessories or a bar of soap. This mini decorative tub is perfect for the bathroom counter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.