Zoro Homepage

BATUBW 7" Ceramic Miniature Clawfoot Tub, White

  • Mfr # BATUBW

  • Zoro # G3176095


product price: $32.55
/ea

Key Features

Finish
White
Material
Ceramic
ADA Compliant
false
Item Width (Inch)
4.06
Prop 65 Label
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BATUBW
Zoro #
G3176095
UPC #
663370115257
Country of Origin
China

Dimensions

Item Width (Inch)
4.06
Item Length (Inch)
7
Item Height (Inch)
3

Details

Item
Mini Tub
Finish
White
Material
Ceramic
ADA Compliant
false
Prop 65 Label
false
CEC Certified
false
Warranty
1
DOE Certified
false
Low Lead Compliant
false
Share H&C Handle Item#
No Handle
UPC/CUPC Certified
false
Item Weight (lbs)
0.85

Description

The Kingston Brass miniature bathtub is perfect for holding small accessories or a bar of soap. This mini decorative tub is perfect for the bathroom counter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.