Zoro Homepage

Bel-Air Centerset Kitchen Faucet, Chrome

  • Mfr # KB1751BPLBS

  • Zoro # G3926475


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1751BPLBS
Zoro #
G3926475
UPC #
663370434891
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Height (Inch)
10.38
Item Width (Inch)
8.63
Max Deck Thickness
1.25

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Item Weight (lbs)
9.22
Pullout Spray
false
Spray Diverter Item#
KSRP1271D
Cold Handle Item#
KSH7611BPLC
Theme
Traditional
Spout Flow Rate (GPM)
1.8
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
8
Handle Style
Lever
Kitchen Sprayer#
KBSPR1
Hot Handle Item#
KSH7611BPLH
Drain Included
No
Sidespray
true
Faucet Holes
4
Collection
Bel-Air
Hose Included
true
Pulldown Spray
false
Installation Type
Deck Mount
Handles Included
true

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.