Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bel-Air Centerset Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KB1755BPLBS

  • Zoro # G3924892


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1755BPLBS
Zoro #
G3924892
UPC #
663370434938
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10
Item Width (Inch)
8.63
Item Height (Inch)
10.38
Max Deck Thickness
1.25

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Washerless Cartridge
Hose Included
true
Shared H&C Cartridge Item#
KBRP101C
Kitchen Sprayer#
KBSPR5
Pulldown Spray
false
Faucet Holes
4
Hot Handle Item#
KSH7615BPLH
Installation Type
Deck Mount
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Collection
Bel-Air
Sidespray
true
Handles Included
true
Item Weight (lbs)
9.22
Handle Style
Lever
Cold Handle Item#
KSH7615BPLC
Faucet Centers
8
Theme
Traditional
Spray Diverter Item#
KSRP1271D
Drain Included
No

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. The oil rubbed bronze finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.