Zoro Homepage

Bel-Air Two-Handle Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS1431BPL

  • Zoro # G3924445


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Cold Cartridge Item#
KSRPL2000CC
Cold Handle Item#
KSH7611BPLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1431BPL
Zoro #
G3924445
UPC #
663370434440
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.44
Item Length (Inch)
6.31
Height
10.69
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Polished Chrome
Number of Handles
2
Item
4" Centerset Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Cold Cartridge Item#
KSRPL2000CC
Cold Handle Item#
KSH7611BPLC
Theme
Traditional
Installation Type
Single Hole
Faucet Centers
4
Handle Style
Lever
Pop Up Rod Item#
KSPR1431
Item Weight (lbs)
6.54
Handles Included
true
Collection
Bel-Air
Drain Included
Yes
Hot Cartridge Item#
KSRPL2000HC
Pulldown Spray
FALSE
Hot Handle Item#
KSH7611BPLH
Body Material
Brass
Number of Mounting Holes
1,3
Flow Rate - Maximum
1.2

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Single-hole bathroom faucets with optional deck plates are ideal for smaller bathrooms. Remove the deck plate for an ease of cleaning and more streamlined design. The Bel-Air two-handle bathroom faucet with brass pop-up, cover plate and its sturdy brass construction are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.