Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bidet Faucet, Brushed Nickel

  • Mfr # KB318

  • Zoro # G3937447


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
3
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB318
Zoro #
G3937447
UPC #
663370053313
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.13
Item Length (Inch)
8
Item Width (Inch)
7.81

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
3
Material
Brass
Item
Bidet Faucet
Valve Type
Washerless Cartridge
Finish
Brushed Nickel
Handle Style
Knob
Item Weight (lbs)
5.46
Sidespray
false
Diverter Handle Item#
KBDH101
Spout Flow Rate (GPM)
0
Handle Flange Item#
KBHF318
Faucet Centers
8
Cold Handle Item#
KBH101C
Theme
Traditional
Diverter Cartridge Item#
KBRP321DV
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH101H
Installation Type
Widespread
Pop Up Rod Item#
KBPR628
Faucet Holes
6
Handles Included
true
Pullout Spray
false

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Kingston Brass Bidet Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to bring functionality and form to your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.