Zoro Homepage

Bidet Faucet, Polished Brass

  • Mfr # KB6322NDL

  • Zoro # G3935548


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6322NDL
Zoro #
G3935548
UPC #
663370540516
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
2.13
Item Length (Inch)
8
Item Height (Inch)
2.13

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The NuvoFusion Bidet Faucet and its sturdy brass construction and premium polished brass finish are guaranteed to bring functionality and form to your home.Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.