Bidet Faucet W/ Lever, Handles And Brass Pop-Up, Brushed Nickel

  • Mfr # KB328

  • Zoro # G3919877


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB328
Zoro #
G3919877
UPC #
663370053320
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
3.92
Item Height (Inch)
3.05
Item Length (Inch)
13.66

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Valve Type
Washerless Cartridge
Finish
Brushed Nickel
Item
Bidet Faucet
Material
Brass
Diverter Cartridge Item#
KBRP321DV
Collection
Magellan
Handle Flange Item#
KBHF958
Installation Type
Widespread
Spout Flow Rate (GPM)
0
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.62
Drain Included
Yes
Sidespray
false
Cold Handle Item#
KBH628C
Faucet Centers
8
Handles Included
true
Diverter Handle Item#
KBDH628
Theme
Traditional
Pop Up Rod Item#
KBPR628
Handle Style
Lever
Pullout Spray
false
Faucet Holes
6
Hot Handle Item#
KBH628H

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Bidet Faucet With Three Lever Handle And Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to bring functionality to your home. Embrace the touch of offered by this fixture and make it an addition to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.