Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bidet Faucet W/ Three Lever, Handle And Pop-Up, Polished Brass

  • Mfr # KB322

  • Zoro # G3939906


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Valve Type
Washerless Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB322
Zoro #
G3939906
UPC #
663370004315
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
13.66
Item Width (Inch)
3.92
Item Height (Inch)
3.05

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Valve Type
Washerless Cartridge
Finish
Polished Brass
Material
Brass
Item
Bidet Faucet
Collection
Magellan
Cold Handle Item#
KBH622C
Sidespray
false
Faucet Centers
8
Item Weight (lbs)
5.61
Handle Style
Lever
Drain Included
Yes
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Diverter Handle Item#
KBDH622
Handle Flange Item#
KBHF952
Pullout Spray
false
Spout Flow Rate (GPM)
0
Pop Up Rod Item#
KBPR622
Diverter Cartridge Item#
KBRP321DV
Faucet Holes
6
Hot Handle Item#
KBH622H
Theme
Traditional

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Bidet Faucet With Three Lever Handle And Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to bring functionality to your home. Embrace the touch of offered by this fixture and make it an addition to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.