Bidet Faucet W/Lever, Handles And Brass Pop-Up, Oil Rubbed Bronze

  • Mfr # KB325

  • Zoro # G3937325


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB325
Zoro #
G3937325
UPC #
663370105418
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
13.66
Item Height (Inch)
3.05
Item Width (Inch)
3.92

Details

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
3
Finish
Oil Rubbed Bronze
Item
Bidet Faucet
Valve Type
Washerless Cartridge
Pop Up Rod Item#
KBPR625
Faucet Centers
8
Handle Style
Lever
Cold Handle Item#
KBH625C
Drain Included
Yes
Faucet Holes
6
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Collection
Magellan
Handle Flange Item#
KBHF955
Pullout Spray
false
Diverter Handle Item#
KBDH625
Hot Handle Item#
KBH625H
Diverter Cartridge Item#
KBRP321DV
Sidespray
false
Spout Flow Rate (GPM)
0
Item Weight (lbs)
5.62
Installation Type
Widespread

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Bidet Faucet With Three Lever Handle And Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to bring functionality to your home. Embrace the touch of offered by this fixture and make it an addition to your home.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.