Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, Bathroom Sink Drain, Grid Drain with Overflow

  • Mfr # KB5001

  • Zoro # G0849827


product price: $26.15
/ea

Key Features

Connection
UNEF
Length (In.)
8-1/4"
Type
Bathroom Sink Drain
For Use With
Fit most Standard Bathroom Sinks
Color/Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB5001
Zoro #
G0849827
UPC #
663370550010
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8-1/4"
Item Length (Inch)
8.25
Item Width (Inch)
2.25
Item Height (Inch)
2.25

Details

Item
Grid Drain with Overflow
Connection
UNEF
Type
Bathroom Sink Drain
For Use With
Fit most Standard Bathroom Sinks
Color/Finish
Polished Chrome
Material of Construction
Brass
Material
Brass
Finish
Polished Chrome
ADA Compliant
true
Collection
Complement
Item Weight (lbs)
0.66
Prop 65 Label
true
Theme
Traditional
Low Lead Compliant
true
Warranty
1
DOE Certified
false
Escutcheon Included
false
UPC/CUPC Certified
true
CEC Certified
false

Description

KB5001 Grid Drain,w/Overflow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.